Viti cilindriche a testa cilindrica
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
Chiavi e viti di arresto
Viti cilindriche a testa cilindrica
07212
07212.041.019
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
Hexagon socket head cap screw UNC 1960 series ASME B18.3 Alloy steel ASTM A574 Plain NO.8X3/4
Aggiungi come preferito
Non più disponibile
Previous
Next
Numero articolo
Diametro
Lunghezza
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Alloy steel
Material technical
ASTM A574
Thread direction
Right
Visualizza tutte le specifiche
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
NO.8
Lunghezza
3/4 Inch
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Alloy steel
Material technical
ASTM A574
Thread direction
Right
Surface treatment
Plain
Thread
Unified National Coarse
Info
Marking in accordance with ASTM A574 with manufacturer's identification mark only.
Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensioni
A
0.312
H
0.19
J
0.140625
LT (min.)
0.88
No.
8
Threads per inch
32
Scarica PDF
Stampa
Standard
ASME
B18.3
Numeri di articolo
Numero articolo
07212.041.019
EAN
8715492080455
UBB
953351862271
UNSPSC
31161605
Per questo prodotto non sono disponibili documenti da scaricare