text.skipToContent text.skipToNavigation

Hexagon socket head cap screw UNC 1936 series ASME B18.3 Alloy steel ASTM A574 Mechanical zinc plated 1/2X5/8 ft

Numero articolo
Diametro
Lunghezza
Driving features Hexagon socket
Head shape Cylindrical head
Material Alloy steel
Material technical ASTM A574
Thread direction Right

Specifiche

Diametro 1/2 Inch
Lunghezza 5/8 Inch
Driving features Hexagon socket
Head shape Cylindrical head
Material Alloy steel
Material technical ASTM A574
Thread direction Right
Surface treatment Mechanical zinc plated
Thread Unified National Coarse
Info
  • Marking in accordance with ASTM A574 with manufacturer's identification mark only.
  • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensioni

A 0.75
H 0.5
J 0.375
LT (min.) 1.5
Threads per inch 13

Standard

ASME B18.3

Numeri di articolo

Numero articolo 07260.127.015
EAN 8715492082022
UBB 951351575844
UNSPSC 31161605

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.