text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated 8.8 M6X18


Article number
Diameter
Length
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M6
Length 18 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

b 24
d-D M6
dk (max.) 10
Full thread if L ≤ 30
k (max.) 6
L (mm) 18
P 1
s 5

Standards

NF E25-125
NEN 1241
ISO 4762
DIN 912
ASME B18.3.1M
BS 4168-1

Article numbers

Article number 07160.060.018
EAN 8715492071354
UBB 953351917489
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.