text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Steel Zinc plated 8.8 M6X40


Numero articolo
Diametro
Lunghezza
Class 08.8
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Confezionato per 200
Solo full box

Specifiche

Diametro M6
Lunghezza 40 mm
Class 08.8
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensioni

b (min.) 24
d-D M6
dk (max.) 12.16
Full thread if L ≤ 35
k (max.) 3.72
L (mm) 40
P 1
s 4
α 90

Standard

DIN ≈7991
ISO 10642

Numeri di articolo

Numero articolo 07470.060.040
EAN 8715492151445
UBB 950351489071
UNSPSC 31161518

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.