Viti cilindriche a testa svasata
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
Chiavi e viti di arresto
Viti cilindriche a testa svasata
07400
07400.040.070
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
Hexagon socket countersunk head screw ISO 10642 Steel Plain 010.9 M4X70
Aggiungi come preferito
Non più disponibile
Previous
Next
Numero articolo
Diametro
Lunghezza
Class
010.9
Driving features
Hexagon socket
Head shape
Countersunk head
Material
Steel
Thread direction
Right
Visualizza tutte le specifiche
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
M4
Lunghezza
70 mm
Class
010.9
Driving features
Hexagon socket
Head shape
Countersunk head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
All thread lengths are guide values only and may deviate.
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Dimensioni
b (min.)
20
d-D
M4
dk (max.)
7.96
Full thread if L ≤
25
k (max.)
2.48
L (mm)
70
P
0.7
s
2.5
α
90
Scarica PDF
Stampa
Standard
DIN
≈7991
ISO
10642
Numeri di articolo
Numero articolo
07400.040.070
EAN
8715492082626
UBB
951351670215
UNSPSC
31161518