Viti cilindriche a testa svasata
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
Chiavi e viti di arresto
Viti cilindriche a testa svasata
55060
55060.120.025
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
Hexagon socket countersunk head screw ISO 10642 Stainless steel A4 M12X25
Aggiungi come preferito
Previous
Next
/ Prezzo per 
-
Escl. I.V.A.
Numero articolo
Diametro
Lunghezza
Driving features
Hexagon socket
Head shape
Countersunk head
Material
Stainless steel
Material technical
A4
Thread direction
Right
Visualizza tutte le specifiche
-
+
Confezionato per 50
Solo full box
Aggiungi al carrello
Visualizza tutte le varianti
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
M12
Lunghezza
25 mm
Driving features
Hexagon socket
Head shape
Countersunk head
Material
Stainless steel
Material technical
A4
Thread direction
Right
Thread
Metric thread
Info
All thread lengths are guide values only and may deviate.
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Dimensioni
b (min.)
36
d-D
M12
dk (max.)
24.81
Full thread if L ≤
60
k (max.)
7.44
L (mm)
25
P
1.75
s
8
α
90
Scarica PDF
Stampa
Standard
DIN
≈7991
ISO
10642
Numeri di articolo
Numero articolo
55060.120.025
EAN
8715492330840
UBB
950351888876
UNSPSC
31161518