text.skipToContent text.skipToNavigation

Hexagon socket button head screw with flange ISO 7380-2 Stainless steel A4 M8X80

Numero articolo
Diametro
Lunghezza
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A4
Thread direction Right

Specifiche

Diametro M8
Lunghezza 80 mm
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensioni

d-D M8
dc (max.) 17.8
Full thread if L ≤ 35
k (max.) 4.4
L (mm) 80
P 1.25
s 5

Standard

ISO 7380-2

Numeri di articolo

Numero articolo 55025.080.080
EAN 8715494551281
UBB 500634523749
UNSPSC 31161518

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.