FOCAL MEDITECH B.V.
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
Chiavi e viti di arresto
Viti a testa bombata
55025
55025.050.040
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
Hexagon socket button head screw with flange ISO 7380-2 Stainless steel A4 M5X40
Aggiungi come preferito
Previous
Next
Numero articolo
Diametro
Lunghezza
Driving features
Hexagon socket
Head shape
Button head
Material
Stainless steel
Material technical
A4
Thread direction
Right
Visualizza tutte le specifiche
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
M5
Lunghezza
40 mm
Driving features
Hexagon socket
Head shape
Button head
Material
Stainless steel
Material technical
A4
Thread direction
Right
Thread
Metric thread
Info
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Dimensioni
d-D
M5
dc (max.)
11.8
Full thread if L ≤
25
k (max.)
2.75
L (mm)
40
P
0.8
s
3
Scarica PDF
Stampa
Standard
ISO
7380-2
Numeri di articolo
Numero articolo
55025.050.040
EAN
8715494562041
UBB
500634453038
UNSPSC
31161518