FOCAL MEDITECH B.V.
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
Chiavi e viti di arresto
Viti a testa bombata
51028
51028.100.035
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
Hexagon socket button head screw with flange ISO 7380-2 Stainless steel A2 M10X35
Aggiungi come preferito
Previous
Next
/ Prezzo per 
-
Escl. I.V.A.
Numero articolo
Diametro
Lunghezza
Driving features
Hexagon socket
Head shape
Button head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Visualizza tutte le specifiche
-
+
Confezionato per 100
Solo full box
Aggiungi al carrello
Visualizza tutte le varianti
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
M10
Lunghezza
35 mm
Driving features
Hexagon socket
Head shape
Button head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Info
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Dimensioni
d-D
M10
dc (max.)
21.9
Full thread if L ≤
40
k (max.)
5.5
L (mm)
35
P
1.5
s
6
Scarica PDF
Stampa
Standard
ISO
7380-2
Numeri di articolo
Numero articolo
51028.100.035
EAN
8715492258748
UBB
953351987193
UNSPSC
31161518