text.skipToContent text.skipToNavigation

Hexagon socket button head screw ISO 7380-1 Steel Zinc plated 010.9 M6X10


Numero articolo
Diametro
Lunghezza
Class 010.9
Driving features Hexagon socket
Head shape Button head
Material Steel
Thread direction Right
Confezionato per 200
Solo full box

Specifiche

Diametro M6
Lunghezza 10 mm
Class 010.9
Driving features Hexagon socket
Head shape Button head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensioni

d-D M6
dk (max.) 10.5
Full thread if L ≤ 30
k (max.) 3.3
L (mm) 10
P 1
s 4

Standard

NF ≈E25-126
ISO 7380-1
ASME ≈B18.3.4M
BS ≈4168-6

Numeri di articolo

Numero articolo 07151.060.010
EAN 8715492069993
UBB 951351894880
UNSPSC 31161518

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.