text.skipToContent text.skipToNavigation

Hexagon socket button head screw ISO 7380-1 Steel Zinc plated 010.9 M12X80


Numero articolo
Diametro
Lunghezza
Class 010.9
Driving features Hexagon socket
Head shape Button head
Material Steel
Thread direction Right
Confezionato per 50
Solo full box

Specifiche

Diametro M12
Lunghezza 80 mm
Class 010.9
Driving features Hexagon socket
Head shape Button head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensioni

d-D M12
dk (max.) 21
Full thread if L ≤ 50
k (max.) 6.6
L (mm) 80
P 1.75
s 8

Standard

ASME ≈B18.3.4M
BS ≈4168-6
ISO 7380-1
NF ≈E25-126

Numeri di articolo

Numero articolo 07151.120.080
EAN 8715492070586
UBB 952351923257
UNSPSC 31161518

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.