text.skipToContent text.skipToNavigation

Hexagon socket button head screw ISO 7380-1 Stainless steel A2 M3X3


Numero articolo
Diametro
Lunghezza
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Confezionato per 500
Solo full box

Specifiche

Diametro M3
Lunghezza 3 mm
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensioni

d-D M3
dk (max.) 5.7
Full thread if L ≤ 20
k (max.) 1.65
L (mm) 3
P 0.5
s 2

Standard

ISO 7380-1
NF ≈E25-126
ASME ≈B18.3.4M
BS ≈4168-6

Numeri di articolo

Numero articolo 51030.030.003
EAN 8715494607391
UBB 500633132385
UNSPSC 31161518

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.