Dado esagonale
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
Dadi
Dado esagonale
11301
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
Hexagon nut ISO 4032 Steel C35 (AD-W7) Plain for pressure vessels
Previous
Next
Numero articolo
Driving features
Hexagon
Material
Steel
Material technical
C35 (AD-W7)
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Info
Specific features of fasteners for pressure vessels:
Intended for use in pressure vessels, steam appliances, equipment and flange connections at temperatures from -10 °C up to +300 °C.
Meets the requirements of AD2000-W7, TRD106 and DIN 267-13.
Manufacturers included in VdTÜV-Merkblatt 1253/4 are entitled to replace a certificate EN 10204 3.1 by marking the fasteners with the property class and the manufacturer’s mark. This recognition is equally accepted by Lloyd's Register Energy.for pressure vessels
Visualizza tutte le specifiche
Visualizza tutte le varianti
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Driving features
Hexagon
Material
Steel
Material technical
C35 (AD-W7)
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Info
Specific features of fasteners for pressure vessels:
Intended for use in pressure vessels, steam appliances, equipment and flange connections at temperatures from -10 °C up to +300 °C.
Meets the requirements of AD2000-W7, TRD106 and DIN 267-13.
Manufacturers included in VdTÜV-Merkblatt 1253/4 are entitled to replace a certificate EN 10204 3.1 by marking the fasteners with the property class and the manufacturer’s mark. This recognition is equally accepted by Lloyd's Register Energy.for pressure vessels
Standard
ISO
4032
Per questo prodotto non sono disponibili documenti da scaricare