Bullone e viti a testa esagonale
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
Bulloni
Bullone e viti a testa esagonale
01430
01430.160.055
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
Hexagon head screw oversized thread DIN 933 Steel Hot dip galvanized 8.8 M16X55
Aggiungi come preferito
Previous
Next
/ Prezzo per 
-
Escl. I.V.A.
Numero articolo
Diametro
Lunghezza
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Visualizza tutte le specifiche
-
+
Confezionato per 50
Solo full box
Aggiungi al carrello
Visualizza tutte le varianti
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
M16
Lunghezza
55 mm
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Hot dip galvanized
Thread
Metric thread
Info
Oversized hot dip galvanized bolts and screws are manufactured with standard thread tolerance class 6g before coating.
After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 6H. Suitable nuts have been tapped with thread tolerance class 6AZ (oversized).oversized
Dimensioni
d-D
M16
k
10
L (mm)
55
P
2
s
24
Scarica PDF
Stampa
Standard
NEN
1568
NF
E25-114
DIN
933
ASME
B18.2.3.1M
ISO
4017
Numeri di articolo
Numero articolo
01430.160.055
EAN
8715494504966
UBB
500621743599
UNSPSC
31161620
Scarica modello CAD