text.skipToContent text.skipToNavigation
Building & Construction

For every connection, there’s a suitable product with construction fasteners.

As a contractor or construction company, you want to receive fastening materials directly from stock. Fabory, one of Europe’s leading suppliers of fastening materials, delivers daily from its warehouses in Wednesbury, Tilburg, Brno, and Seixal. We offer a variety of steel and stainless steel construction fasteners and related products. Our deliveries serve multiple sectors, including machinery construction, petrochemicals, truck, trailer, and coach manufacturing. Additionally, our products are widely used in the construction sector, which we will explore further on this page.

Whether your needs involve temporarily fastening formwork, placing support beams, or assembling a hardwood deck, you can count on us for all your preliminary, structural, and finishing tasks. Your connections should be strong, safe, and, above all, durable. Fabory provides an extensive selection of high-quality fastening materials from reputable brands, ensuring top-notch quality.

Our relationships with customers and suppliers are as strong as your connections. Our construction fasteners create safe and durable connections, leading to reliable construction. From offering advice and assisting with product selection during the initial phase to addressing unforeseen challenges on the job site, we support you every step of the way.

Screws: The Most Efficient Fastening Technique for Timber Construction

Screws are essential for nearly all tasks in timber construction. They are regarded as one of the best fastening methods for wood, primarily because their threaded design allows them to support high loads while maintaining flexibility in the connection.

Recent advancements in screw design—such as specially designed points, thread patterns, coatings, and driving techniques—have reduced assembly time significantly. Additionally, these improvements have enhanced safety during the installation process.

With a wide variety of screw types, materials, head shapes, and drives available, you can always find the perfect screw at Fabory. This ensures your project is completed quickly, safely, and elegantly with the correct construction fasteners.

From Light to Heavy-Duty Concrete Constructions

Whether you need light fixings on walls or ceilings or heavy-duty structures anchored onto a concrete base, Fabory's range of anchoring products has the solution for you.

We offer wall plugs in various shapes and sizes to create light connections in brick, aerated concrete, and standard concrete. Our selection includes standard nylon wall plugs and steel plugs suitable for quickly applying metric bolts.

Our versatile mechanical anchors come in various sizes and types, including safety anchors, through bolts, drop-in anchors, and shield anchors. These anchors are available in galvanized steel (ideal for dry indoor applications), steel with special coatings, and stainless steel A4 (perfect for wet and extreme outdoor environments). Achieving a more straightforward and faster installation while ensuring a strong connection has never been easier. Additionally, mechanical anchors are available for both cracked and uncracked concrete. Fabory also provides mechanical anchors with various EU technical approvals (ETA, Opt1/7, C1/C2).

If you prefer a quick and easy installation, concrete screws are an excellent solution, as they eliminate the need for plugs. Be sure to check our online store for ongoing product expansions.

What Are the Advantages of Chemical Anchors?

Chemical anchors apply no stress to the substrate, making them suitable for nearly any application. These anchoring products can be used effectively in both warm and cold, damp environments. For optimal anchoring, ensuring the drilled hole is clean is crucial. Permanently remove dust and loose particles before installing the chemical anchor.

Quick and Efficient Bundling

Cable ties are an exceptionally effective solution for bundling various items, particularly cables and wires. We offer a complete range of cable ties, including a standard line and UV-resistant options, all reinforced with construction fasteners for added reliability. Additionally, we provide specialised types, such as reusable cable ties and those with features like bases, eyelets, or labels. Our selection also includes various colours to meet diverse needs. Beyond the ties themselves, our cable tie program consists of a wide array of accessories and fitting tools to ensure that every requirement is met precisely.

Enhanced Installation Products

We offer a diverse selection of fixing products with construction fasteners for easy and seamless installations. Our lightweight rail system is perfect for quickly and efficiently attaching items such as pipes, ventilation ducts, and cable trays. This comprehensive modular system simplifies and speeds up the assembly process, featuring rails and brackets designed with perfectly coordinated connectors and pre-assembled construction elements. The galvanised versions are intended for indoor installations, meeting standard and fire safety requirements.

Technical Innovation in Steel Connections

The Lindapter fastening system effectively solves complex steel-to-steel connections in steel structures. This system is a quick and cost-effective alternative to on-site drilling or welding. Whether you are constructing a new building, integrating with an existing structure, or creating a construction frame, this premium product range has a suitable solution for every requirement.

Threaded Inserts for Timber Construction

Fabory offers a comprehensive collection of threaded inserts designed explicitly for timber construction. These inserts are reliable and straightforward in various woodworking applications, ranging from structural timber to interior design, façade construction, staircases, kitchen installations, and the furniture industry. They create a connection between base components and metric screws, providing several advantages for light construction: dependable and replicable screw-in conditions, self-tapping features, and a suitable product for every type of timber and application, which can be enhanced with a special coating.

A Relevant and Agile Selection

Fabory is renowned for its extensive and detailed range of fastening materials and related products. With over 150,000 fastening solutions available, our portfolio includes proprietary items and recognised top-tier brands. We meticulously curate our dynamic selection of brands and products to ensure:

  • Consistent superior quality, maximising the end product's performance for sustainable construction.
  • Ongoing access to technical support and advice from Fabory and its partners. Using the right products can minimise alterations to the end product, benefiting project timelines and ensuring cost-effective operations.
  • Our collective expertise and service capabilities address users' challenges during product application.

Maxxfast
Fabory Logo
Fischer
Heco Logo
Lindapter Logo
Rawlplug-Koelner
Ty-rap Logo
Rampa Logo

Bespoke Offering in MRO Products

Customer needs for fastening solutions and services can vary significantly across different industries. Fabory is committed to a client-centric approach, consistently aiming to deliver the optimal value for you. We offer guidance in selecting and providing various MRO (Maintenance, Repair, and Operations) products, including construction-related items, tools, and personal protective equipment (PPE).

Chemical Bonding

The demand for chemical bonding agents, which are used as adhesives and sealants, is increasing. Through our collaborations with various partners in this field, you can rely on our expert advice and support for every bonding challenge.

Tools

Our extensive range includes manual tools, electric tools, and battery-powered instruments designed to enable efficient and safe work practices. In addition, our selection of storage and transportation systems ensures that your tools are well-protected and easily transported to your next task.

Safety Products

Safety is our top priority, and we address this need with a wide selection of PPE from reputable brands. Protect your workforce from risks that could jeopardize their safety and health. Choose Fabory's carefully curated selection of leading brands to ensure your operations run as safely and efficiently as possible.

Health and Safety PPE
Fabory Logo
Maxxfast Logo
Promat Logo
Bosch Logo
Oxxa Logo
Soudal Logo
Loctite Logo
MSA Logo

Ultimate Ordering Convenience with MyFabory

At Fabory.com, you can access a vast range of fastening materials 24/7. With advanced search capabilities and intelligent filters, navigating our extensive selection to find your required products is quick and easy.

MyFabory, our self-service portal, provides a secure and straightforward way to place orders conveniently. Creating an account takes just a few minutes, and you can immediately take advantage of the many features available. Additionally, you can link multiple users to a single business account, allowing you to maintain control over the ordering process by setting appropriate permissions and budgets.

We offer over 450,000 products online, many of which are readily available from stock and come with detailed product specifications. The clear category structure and various search functionalities enable you to pinpoint the right product in just a few clicks.

When finalising your order, you can choose from several payment methods. In addition to iDeal and credit card options, you can place orders using invoice payment terms. Current pricing agreements will be visible in your cart. We usually deliver within 24 hours to your chosen location, and you can track your order using the track-and-trace information provided within MyFabory.

Do you need products or advice right away?

No problem! Fabory also has several Technical Service Centres in the Netherlands and Belgium, which are open daily to assist you with all your fastening and MRO (Maintenance, Repair, and Operations) inquiries.

Site-Specific Deliveries

If your work requires deliveries to different locations, please contact us to discuss our on-site delivery options.

Achieving Peace of Mind

At Fabory, you are not just selecting from a wide variety of fastening materials for the construction industry; you also gain access to an extensive collection of tools, personal protective equipment, and other products related to construction. If you're uncertain about your choices, we provide personalised advice, technical calculations, and product and application tests. These services ensure that you achieve the safest and most suitable connections. This lets you and your team concentrate on your core responsibilities with complete peace of mind.

Masters in Fasteners

Assortment

Fabory is the ideal choice for all your fastening needs. Our product portfolio includes a wide range of standard fasteners and custom solutions for various applications, complemented with C-parts.

Fabory Logic

Fabory helps you access Fasteners and C-parts and uses innovative dashboards to provide insights into your consumption, helping you reduce your TCO. Fabory Logic offers RFID, Optical-Eye, Weight Scales, and Merchandiser services.

QA/QC & Engineering

Fabory prioritises quality and reliability, strongly emphasising refined quality management and specialised control systems to support your fastener selection.

Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.