text.skipToContent text.skipToNavigation

Grooved pin, half length reverse DIN 1474 Free-cutting steel

Numero articolo
Marchio Fabory
Material Free-cutting steel
Info
  • V = minimum shear strength double shear in kN (valid for steel pins only).
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.

Specifiche

Marchio Fabory
Material Free-cutting steel
Info
  • V = minimum shear strength double shear in kN (valid for steel pins only).
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.

Standard

DIN 1474

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.