text.skipToContent text.skipToNavigation

Channel plug 16/50 SET


The fischer fixing set for diamond drills FDBB is suitable for temporary fixing of diamond and core drilling devices as well as diamond saws. The fixing set consists of a reusable spindle bolt with nut and washer. The detachable screw connection between the expansion element and spindle allows for simple dismantling and ensures that the spindle bolt can

Numero articolo 90680FIS
Lunghezza
Marchio Fischer
Weight per piece (g) 703.4
Confezionato per 1

Specifiche

Lunghezza 200 mm
Marchio Fischer
Weight per piece (g) 703.4

Descrizione

The fischer fixing set for diamond drills FDBB is suitable for temporary fixing of diamond and core drilling devices as well as diamond saws. The fixing set consists of a reusable spindle bolt with nut and washer. The detachable screw connection between the expansion element and spindle allows for simple dismantling and ensures that the spindle bolt can be reused. The expansion element remains in the drill hole when dismantling the spindle bolt. The spindle bolt is once again completed with an expansion element and can be reused.

Numeri di articolo

Numero articolo 90680FIS
EAN 4006209906804
UBB 500616700190
UNSPSC 31162400
Nr articolo produttore  90680
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.