text.skipToContent text.skipToNavigation

BOSCH Lame per seghetti alternativi 2ST HARDWOOD 2X CLN


High Precision Tear-Free Cutting Laminated Worktops! Ensuring the ‘clean side’ of a jigsaw cut is on the visible part of the work material has always been an art among joiners and woodworkers. Sometimes you can turn the workpiece over, other times the jigsaw itself can be held upside down. Or you could use the EXPERT ‘Hardwood 2-side clean’, that offers

Numero articolo 4P622453
Lunghezza totale (mm) 117
Inserimento dell'utensile Gambo a T
Adatto per acciaio inox No
Adatto per plastica No
Adatto per acciaio No
Confezionato per 5
Solo full box

Specifiche

Lunghezza totale (mm) 117
Inserimento dell'utensile Gambo a T
Adatto per acciaio inox No
Adatto per plastica No
Adatto per acciaio No
Adatto per ceramica No
Adatto per legno
Adatto per metalli non ferrosi No
Distanza tra i denti (mm) 2-2
Marchio Bosch
Model T 308 BFP
Type Saw Blade Set

Descrizione

High Precision Tear-Free Cutting Laminated Worktops! Ensuring the ‘clean side’ of a jigsaw cut is on the visible part of the work material has always been an art among joiners and woodworkers. Sometimes you can turn the workpiece over, other times the jigsaw itself can be held upside down. Or you could use the EXPERT ‘Hardwood 2-side clean’, that offers a perfect tear-free cut on both sides thanks to its counter-directed teeth. Made from Bi-Metal – a strip of high-speed steel bonded onto a flexible steel blade to combine strength and flexibility – the Bosch EXPERT ‘Hardwood 2-side clean’ Jigsaw Blade is robust enough to cut laminated chipboard kitchen tops or hardwood. Available for tear-free straight cuts (T308BF) and for particularly accurate angle tear-free cuts (T308BFP)

Numeri di articolo

Numero articolo 4P622453
EAN 4059952657417
UBB 500582175195
UNSPSC 27111508
Nr articolo produttore  2608901714
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.