text.skipToContent text.skipToNavigation

High-performance clamp SGU clamping width 300 mm radius 140 mm toggle BESSEY


Clamping force up to 12,000 N at tightening torque of 40 Nm. Double-sided step-over clamping, specially suited for T-profiles and double T-profiles. Long life due to heat-resistant pressure plate with sintered steel insert, which can be tilted up to 35°

Article number K0436.000.100
Chucking range (mm) 300 - 300
Jaw length (mm) 140
Material handle Other
Type of clamping mechanism Toggle
Max. angle (°) 35
Packed per 1

Specifications

Chucking range (mm) 300 - 300
Jaw length (mm) 140
Material handle Other
Type of clamping mechanism Toggle
Max. angle (°) 35
Brand Bessey
Weight per piece (g) 3800
Commodity code 8205700000

Description

Clamping force up to 12,000 N at tightening torque of 40 Nm. Double-sided step-over clamping, specially suited for T-profiles and double T-profiles. Long life due to heat-resistant pressure plate with sintered steel insert, which can be tilted up to 35°

Article numbers

Article number K0436.000.100
EAN 4008158027043
UBB 240180181689
UNSPSC 31162903
Manufacturer article nr  SGU30-14-10
Do not close this page. This message will disappear, when the page is fully loaded.