text.skipToContent text.skipToNavigation

6X25 OE


The fischer nail anchor FNA II 6 with eye is made of zinc-plated steel. The FNA II is set in a time-saving manner in the pre-positioned installation with just a few taps of the hammer. The installed FNA II expands automatically under load. The cone is then pulled into the expansion clip and expands it against the hole wall. Above all, the fischer nail a

Numero articolo 44127FIS
Profondità minima del foro (mm) 35
Lunghezza (mm) 54
Dimensione della filettatura (metrica) 6
Diametro del foro (mm) 6
Autoperforante No
Confezionato per 1

Specifiche

Profondità minima del foro (mm) 35
Lunghezza (mm) 54
Dimensione della filettatura (metrica) 6
Diametro del foro (mm) 6
Autoperforante No
Zona di trazione del carico (kN) 1
Con approvazione
Marchio Fischer
Caratteristiche principali Functioning - The FNA II with nail head is suitable for push-through installation. The FNA II M6 is suitable for pre-positioned and push-through installation. The FNA II OE and H are suitable for pre-positioned installation. - The installed FNA II nail anchor expands automatically under load. The cone is pulled into the expansion clip and expands it against the drill hole wall. - Available setting tools:FNA S-SBO to slip onto the drill,FNA S-SDS for series installation with a drilling hammer,FNA S-H for the manual installation of mounting rails.
ETA-approval Yes
Weight per piece (g) 14.272
Info
  • Drill depth (min.) for through fixing.
  • Allowable loads in kN are valid for non-structural applications.
  • Required safety factors are taken into account.

Descrizione

The fischer nail anchor FNA II 6 with eye is made of zinc-plated steel. The FNA II is set in a time-saving manner in the pre-positioned installation with just a few taps of the hammer. The installed FNA II expands automatically under load. The cone is then pulled into the expansion clip and expands it against the hole wall. Above all, the fischer nail anchor FNA II 6 with eye is suitable for fixing air lines and hangers in internal areas.

Numeri di articolo

Numero articolo 44127FIS
EAN 4006209441275
UBB 500616644679
UNSPSC 31162103
Nr articolo produttore  44127
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.