text.skipToContent text.skipToNavigation

10/10


The fischer bolt anchor FBN II is a steel anchor for cost-effective fixings in non-cracked concrete. Due to the long thread and the two anchorage depths, the fischer bolt anchor FBN II can be used in a particularly flexible manner. The bolt anchor is also suitable for stand-off installation as well as pre-positioned and in push-through installation. The

Numero articolo 507579FIS
Diametro
Lunghezza
Larghezza della chiave (mm) 17
Lunghezza della filettatura (mm) 46
Profondità minima del foro (mm) 78
Confezionato per 1

Specifiche

Diametro M10
Lunghezza 46 mm
Larghezza della chiave (mm) 17
Lunghezza della filettatura (mm) 46
Profondità minima del foro (mm) 78
Lunghezza (mm) 86
Tipo di filettatura Metric
Dimensione della filettatura (metrica) 10
Diametro del foro (mm) 10
Numero di rondelle 1
Disposizioni di fissaggio Nut
Controventatura Ancora spaccata
Numero di dadi 1
Installazione a pressione
Installazione preposizionata
Installazione distanziata No
Spessore massimo di serraggio (mm) 10
Ancoraggio di protezione della superficie Zincato a caldo
Con collare No
Fissaggio con utensile a espansione No
Modello di ancoraggio Filo esterno
Marchio Fischer
Caratteristiche principali Functioning - The FBN II is suitable for pre-positioned and push-through installation; also suitable for stand-off installation under certain conditions. - Prior to installation, place the hexagon nut in the optimal position (the drive-in pin projects by approx. 3 mm out of the hexagon nut). - When applying the torque, the cone bolt is pulled into the expansion clip and expands it against the drill hole wall. - The head embossing offers a simple control of the anchoring. - In the case of series installation, we recommend using the FABS bolt anchor setting tool.
Weight per piece (g) 58.16
Info
  • do = Nominal diameter of drill bit.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Min. td = Recommended drilling depth.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Descrizione

The fischer bolt anchor FBN II is a steel anchor for cost-effective fixings in non-cracked concrete. Due to the long thread and the two anchorage depths, the fischer bolt anchor FBN II can be used in a particularly flexible manner. The bolt anchor is also suitable for stand-off installation as well as pre-positioned and in push-through installation. The bolt anchor is made of hot-dipped steel and is suitable for railings, handrails or consoles.

Numeri di articolo

Numero articolo 507579FIS
EAN 4048962087666
UBB 500616668769
UNSPSC 31162101
Nr articolo produttore  507579
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.