text.skipToContent text.skipToNavigation

MaxxFast Sierra de corona 46MM-1.13/16


MaxxFast introduces holesaws which stand for quality and speed. As many other well-knownbrands, also MaxxFast holesaws have variable teething that cut faster through the material andgive a better end-result. These materials are: stainless steel, cast iron, aluminium, copper,wood, drywall and plastics. The teething is made of alloyed high speed steel, is heat resistantand has a long lifetime. To reach optimal size precision the teething is weldedto the body using laser.MaxxFast pushes the limits… what does a MaxxFast holesaw have compared to otherwell-known brands? The teething of the holesaw is cut in a special way to really cut throughthe material instead of dispersing the material. This gives a much better end result.Additionally the holesaw cuts through the material faster. There is more… MaxxFast uses an extra thick base which provides a better stability while cutting through thematerial. Therefore additional accessories for stabilizing are not needed!The holesaws are available from diameter 14mm up to 210mm. The required accessories suchas arbors, center drills and such are available too. What’s the right RPM ?To ensure yourself that you are working with the correct speed, please check the RPM table

Artículo No.
Diámetro 46
Profundidad de corte (mm) 40
Adecuado para acero inoxidable
Adecuado para aluminio
Adecuado para plástico
Embalado por 1

Especificaciones

Diámetro 46
Profundidad de corte (mm) 40
Adecuado para acero inoxidable
Adecuado para aluminio
Adecuado para plástico
Adecuado para acero
Adecuada para metales no férricos
Adecuado para placas de yeso
Adecuada para hierro fundido
Apto para madera
Marca Maxxfast
Peso por pieza (g) 110
Codigo SA
Type Hole Saw

Descripción

MaxxFast introduces holesaws which stand for quality and speed. As many other well-knownbrands, also MaxxFast holesaws have variable teething that cut faster through the material andgive a better end-result. These materials are: stainless steel, cast iron, aluminium, copper,wood, drywall and plastics. The teething is made of alloyed high speed steel, is heat resistantand has a long lifetime. To reach optimal size precision the teething is weldedto the body using laser.MaxxFast pushes the limits… what does a MaxxFast holesaw have compared to otherwell-known brands? The teething of the holesaw is cut in a special way to really cut throughthe material instead of dispersing the material. This gives a much better end result.Additionally the holesaw cuts through the material faster.
There is more…
MaxxFast uses an extra thick base which provides a better stability while cutting through thematerial. Therefore additional accessories for stabilizing are not needed!The holesaws are available from diameter 14mm up to 210mm. The required accessories suchas arbors, center drills and such are available too.
What’s the right RPM ?To ensure yourself that you are working with the correct speed, please check the RPM table

Números de artículo

Artículo No. X8000.046.001
EAN 8715494325158
UBB 500574300710
UNSPSC 27112826
Artículo del fabricante nr JF004600

Productos ({0})

  Stock Precio neto   Regístrate
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.