text.skipToContent text.skipToNavigation

Bahco Perno de sierra naranja 32 x 100mm


Arbors ending with QC have a quick-change mechanism where no tools are needed to change the holesaw.3834-ARBR-9100, -11152 and -16152, are equipped with Power Driver™ that increases the strength and eliminates play of the holesaw by redistributing the load from the thread to the solid cap.Arbors can be used with carbide holesaws but we recommend to use the carbide tipped pilot drill, 3834-DRL-CT, for cutting abrasive materials.Arbors can be used for multi-construction holesaws but it requires changing the drill to 3834-DRL-L.HSS Pilot drill is included in all arbors, to be used for metal and wood applications.Easy change of holesaw with quick change mechanism

Artículo No. 2Z458935
Con taladro central
Adecuado para sierra de corona (mm) 32 - 100
Marca Bahco
Codigo SA
Type Hole Saw Arbor
Embalado por 1

Especificaciones

Con taladro central
Adecuado para sierra de corona (mm) 32 - 100
Marca Bahco
Codigo SA
Type Hole Saw Arbor

Descripción

Arbors ending with QC have a quick-change mechanism where no tools are needed to change the holesaw.3834-ARBR-9100, -11152 and -16152, are equipped with Power Driver™ that increases the strength and eliminates play of the holesaw by redistributing the load from the thread to the solid cap.Arbors can be used with carbide holesaws but we recommend to use the carbide tipped pilot drill, 3834-DRL-CT, for cutting abrasive materials.Arbors can be used for multi-construction holesaws but it requires changing the drill to 3834-DRL-L.HSS Pilot drill is included in all arbors, to be used for metal and wood applications.Easy change of holesaw with quick change mechanism

Números de artículo

Artículo No. 2Z458935
EAN 7311518015589
UBB 500702371641
UNSPSC 31390000
Artículo del fabricante nr 3834-ARBR-9100
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.