text.skipToContent text.skipToNavigation

Gedore Set of open-end ring ratchet spanner 7R-005 5-part width across flats 8-19 mm st


Straight shapeMade of CV steel. Matt chrome-plated. 7° working angle from 8 to 13 mm, 6° from 17 to 19 mm

Article number 3D432705
Surface protection Chromium-plated
Packaging Plastic box
Number of ring spanners 0
Number of open-end spanners 0
Total number of tools 5
Packed per 1

Specifications

Surface protection Chromium-plated
Packaging Plastic box
Number of ring spanners 0
Number of open-end spanners 0
Total number of tools 5
Number of swivelhead spanners 0
Number of double head spanners 0
Number of combination spanners 0
Number of ratchet combination wrenches 0
Number of swivel head wrenches 0
Number of reversible ratchet wrenches 5
Wrench width (mm) 8 - 19

Description

Straight shapeMade of CV steel. Matt chrome-plated. 7° working angle from 8 to 13 mm, 6° from 17 to 19 mm

Article numbers

Article number 3D432705
EAN 4010886889336
UBB 500632569165
UNSPSC 27111743
Manufacturer article nr  2297434
Do not close this page. This message will disappear, when the page is fully loaded.