text.skipToContent text.skipToNavigation

Gedore GTT B-S-177 Tool Assortment in Tool Trolley 177-Piece


Sheet steel, corrosion resistant and scratch-proof powder-coated, Body: Dimensions: H 985 x W 775 x D 475 mm, Working platform in ABS, with 3 compartments for small parts, With handle for easy pushing, pulling and turning, Side panels with Euro perforation 10 x 38 mm for fixing hooks and tools, Safety through heel protection for persons, Drawers: Centra

Article number 7V140475
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 4
Number of socket inserts 8
Number of socket spanners 24
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 177
Number of files 0
Number of measuring tools 0
Number of pliers 3
Number of combination spanners 17
Number of hexagonal keys 16
Number of adjustable wrenches 0
Number of bit inserts 10
Number of testing tools 1
Number of ratchets 2
Number of tommy bars 0
Number of chisels and punches 6
Number of hammers 1
Number of multifunctional tools 0
Number of saws 0
Model GTT B-S-177

Description

Sheet steel, corrosion resistant and scratch-proof powder-coated, Body: Dimensions: H 985 x W 775 x D 475 mm, Working platform in ABS, with 3 compartments for small parts, With handle for easy pushing, pulling and turning, Side panels with Euro perforation 10 x 38 mm for fixing hooks and tools, Safety through heel protection for persons, Drawers: Central locking with cylinder lock, Ball-bearing guide rails, Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually), Load capacity per drawer 40 kg, lower heavy-duty drawer 60 kg, GEDORE High-performance chassis: Total load capacity static: 900 kg / dynamic: 650 kg, 2 high-performance wheels on roller bearings (fixed castors Ø 200 mm), 2 ball-bearing GEDORE smooth-running wheels (swivel castors Ø 125 mm), both with total brake, The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads, Options: Can be extended as required using GEDORE tool modules (No. 1500 ES/1500 CT or 2005 CT), Can be extended as required with GEDORE attachment chests, rear panels and tool holders

Article numbers

Article number 7V140475
EAN 4010886954584
UBB 500704950772
UNSPSC 27110000
Manufacturer article nr  3106667
Do not close this page. This message will disappear, when the page is fully loaded.