text.skipToContent text.skipToNavigation

Locking pliers overall L 250 mm clamping W max. 40 mm KNIPEX


Grip Pliers Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. max. cutting capacity medium-hard wire Ø 3.0 mm. - Clamping width round: 40mm- Clamping width square: 20mm- Clamping width hexagon: 30mm

Article number K1041.400.250
Total length (mm) 250
Max. cheeks opening (mm) 40
Packed per 1

Specifications

Total length (mm) 250
Max. cheeks opening (mm) 40

Description

Grip Pliers Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. max. cutting capacity medium-hard wire Ø 3.0 mm. - Clamping width round: 40mm- Clamping width square: 20mm- Clamping width hexagon: 30mm

Article numbers

Article number K1041.400.250
EAN 4003773002758
UBB 419102156439
UNSPSC 27112124
Manufacturer article nr  41 04 250
Do not close this page. This message will disappear, when the page is fully loaded.