text.skipToContent text.skipToNavigation

Keyhole saw set Expert Tough Material 22, 25, 35, 40, 51, 68 mm cutting depth 60


Long Life Cutting Holes in Multi Material! Most hole saws for wood and metal seem to work fine - until you hit a hardened nail or screw. Then they scream and smoke and grind until their teeth are torn off, and you still only have half a hole. With its carbide teeth, the EXPERT Tough Material barely slows down when it hits metal – it cuts neatly through

Article number 0E719597
Packaging Case
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Case
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 6
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 9
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 2
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0

Description

Long Life Cutting Holes in Multi Material! Most hole saws for wood and metal seem to work fine - until you hit a hardened nail or screw. Then they scream and smoke and grind until their teeth are torn off, and you still only have half a hole. With its carbide teeth, the EXPERT Tough Material barely slows down when it hits metal – it cuts neatly through and keeps on cutting holes, time and again. The Bosch EXPERT Tough Material Hole Saw great all-rounder for every tradesman – because half a hole is not even worth half a hole.

Article numbers

Article number 0E719597
EAN 4059952535920
UBB 500718681249
UNSPSC 31390000
Manufacturer article nr  2608900446
Do not close this page. This message will disappear, when the page is fully loaded.