text.skipToContent text.skipToNavigation

Gedore DT 2142 10 Hexagonal Key 10mm Chromium-Vanadium Steel T-Handle 238mm


With 2 hexagons, same size each end, GEDORE vanadium steel 61CrSiV5, chromated, tip gun-metal finish, Vanadium steel 61CrSiV5, chromated, burnished tip

Article number 3K194009
Total length (mm)
Model T-handle
Insulated No
Wrench width (mm) 10
Isolation protection 1000 V No
Packed per 1

Specifications

Total length (mm) 238
Model T-handle
Insulated No
Wrench width (mm) 10
Isolation protection 1000 V No
Blade length (mm) 200
With ball head No
Cap rotatable Yes
VDE tested No
Model DT 2142 10

Description

With 2 hexagons, same size each end, GEDORE vanadium steel 61CrSiV5, chromated, tip gun-metal finish, Vanadium steel 61CrSiV5, chromated, burnished tip

Article numbers

Article number 3K194009
EAN 4010886933091
UBB 500642588619
UNSPSC 27111710
Manufacturer article nr  2507471
Do not close this page. This message will disappear, when the page is fully loaded.