text.skipToContent text.skipToNavigation

Gedore Power wrench insert K 21 1 inch width across flats 50 mm length 72 mm


Machine-operated, suitable for all standard electric and air tools, Square drive as per DIN 3121 - H 25, ISO 1174, GEDORE special steel, gun-metal finish, Use KB 3770 and KB 3775 from 75 mm and up, * not standardised, * not standardised

Article number
Surface protection Other
Wrench width (mm) 50
Length (mm) 80
Isolation protection 1000 V No
Connection size 1 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 50
Length (mm) 80
Isolation protection 1000 V No
Connection size 1 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 27
For impact screwdriver Yes
VDE tested No

Description

Machine-operated, suitable for all standard electric and air tools, Square drive as per DIN 3121 - H 25, ISO 1174, GEDORE special steel, gun-metal finish, Use KB 3770 and KB 3775 from 75 mm and up, * not standardised, * not standardised

Article numbers

Article number G2335.500.001
EAN 4010886618400
UBB 203120487376
UNSPSC 27111704
Manufacturer article nr  6184030

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.