text.skipToContent text.skipToNavigation

PB Swiss Non Magnetic Socket Wrench Insert E6.200 1/4" 8x 60mm


Article number P0430.080.060
Surface protection Other
Wrench width (mm) 8
Length (mm) 60
Connection size 1/4 inch
Magnetic No
Dimension (mm) 8
Double hex insert No
Packed per 10
Full Box only

Specifications

Surface protection Other
Wrench width (mm) 8
Length (mm) 60
Connection size 1/4 inch
Magnetic No
Dimension (mm) 8
Double hex insert No
Connection size (mm) 6.3

Article numbers

Article number P0430.080.060
EAN 7610733060528
UBB 500502091340
UNSPSC 27112809
Manufacturer article nr  PB E6.200/8
Do not close this page. This message will disappear, when the page is fully loaded.