text.skipToContent text.skipToNavigation

Clamp-on ammeter multimeter CM 2-1 0.01-400 A CAT IV 600 V, CAT III 100 V BENNING


Article number 9Y853367
Type of current AC/DC
Indication Digital
Measuring range selection Automatic
Current measuring range, AC (A) 0.01 - 400
Current measuring range, DC (A) 0.01 - 400
Resistance measuring range Yes
Jaw opening (mm) 27
Packed per 1

Specifications

Type of current AC/DC
Indication Digital
Measuring range selection Automatic
Current measuring range, AC (A) 0.01 - 400
Current measuring range, DC (A) 0.01 - 400
Resistance measuring range Yes
Jaw opening (mm) 27
True RMS measurement Yes
Continuity test Yes
Interface No
Capacitance measurement Yes
Frequency measurement Yes
Power measuring No
Leakage current measuring No
Measurement in cables with for- and back conductor No
Top arbour measurement No
Voltage measurement, AC No
Voltage measurement, DC No
Analogue bar graph display No
Multiple display No
Measuring circuit category CAT IV
Temperature measurement No
Max. voltage measuring circuit category (V) 600
With display backlight No

Article numbers

Article number 9Y853367
EAN 4014651446892
UBB 500584037054
UNSPSC 41113630
Manufacturer article nr  4000828956
Do not close this page. This message will disappear, when the page is fully loaded.