text.skipToContent text.skipToNavigation

Havep Parka 40001 Fluorescent yellow/Navy blue L


Article number 8V382888
Colour Multi-coloured
Model Other
Watertight Yes
Oil resistant No
Antistatic version Yes
Material Other
Thermally insulated No
Packed per 1

Specifications

Colour Multi-coloured
Model Other
Watertight Yes
Oil resistant No
Antistatic version Yes
Material Other
Thermally insulated No
Type of closure Other
Fire retardant version Yes
Heat protection Yes
Protection against chemicals Yes
Arc fault tested Yes
Disposable No
Fitting type Regular fit
Water repellent Yes
Size (US/CA) L
High visibility (signal colours) Yes
With reflective striping Yes
Gender Men
Child model No
Clothing length 1/2 length
Cut resistant No
Type of hood None
Size 5 - 5
Material weight (g/m²) 320
Water/wetness protection according to EN 343 Yes
Warning protection according to EN ISO 20471 Yes
Heat and flame protection according to EN 11612 Yes
Machine washable Yes
Welding protection according to EN 11611 No

Article numbers

Article number 8V382888
EAN 8717575340715
UBB 500650324717
UNSPSC 53100000
Manufacturer article nr  40001177APS---L (24498605)
Do not close this page. This message will disappear, when the page is fully loaded.