text.skipToContent text.skipToNavigation

Tyrolit Fan-type disc LONGLIFE C-TRIM dm 125 mm granulation 60 flat stainless


The PREMIUM LONGLIFE C-TRIM flap disc is the specialist for grinding edges. This is made possible by compressed linen on the edge of the disc, which ensures high stability. A special feature of this disc: the tube can be trimmed very easily, allowing you to grind on new linen at any time. Thus, the C-TRIM is the perfect tool for do-it-yourselfer and pro

Article number 4W306807
Application Grinding
Shape Flat
Max. number of revolutions (1/min) 12250
Diameter (mm) 125
Type Disc
Packed per 10
Full Box only

Specifications

Application Grinding
Shape Flat
Max. number of revolutions (1/min) 12250
Diameter (mm) 125
Type Disc
Disc diameter (mm) 125
Material of carrier Other
Granulation 60
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter (mm) 22.23
Particle type Corundum
Granulation according to CAMI 60
Material backing plate Plastic

Description

The PREMIUM LONGLIFE C-TRIM flap disc is the specialist for grinding edges. This is made possible by compressed linen on the edge of the disc, which ensures high stability. A special feature of this disc: the tube can be trimmed very easily, allowing you to grind on new linen at any time. Thus, the C-TRIM is the perfect tool for do-it-yourselfer and professionals looking for a durable, powerful flap disc.

Article numbers

Article number 4W306807
EAN 9003172013497
UBB 500647548022
UNSPSC 27110000
Manufacturer article nr  34239196
Do not close this page. This message will disappear, when the page is fully loaded.