text.skipToContent text.skipToNavigation

PB Swiss Classic VDE Phillips screwdriver 1000V 5190 PH1x80


Article number
Blade length (mm)
Model Straight
Screwing system Phillips
Insulated Yes
Size 1
Weight (g) 43
Total length (mm) 175
Packed per 1

Specifications

Blade length (mm) 80
Model Straight
Screwing system Phillips
Insulated Yes
Size 1
Weight (g) 43
Total length (mm) 175
Isolation protection 1000 V Yes
Material handle Plastic
Type of shaft Round
Grip design 2-components
Blade material Chrome-vanadium molybdenum (CVM)
With anti-roll protection Yes
VDE tested Yes

Article numbers

Article number P0551.001.080
EAN 7610733062492
UBB 500502075590
UNSPSC 27111701
Manufacturer article nr  PB 5190.1-80

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.