text.skipToContent text.skipToNavigation

Fabory Tube & sheet drill right hand cutting HSS TiAlN 6-40-61MM

Article number U6300.040.061
With edge breaker No
Spiral groove No
Unit of measurement mm
Max. drill diameter (mm) 61
Exchangeable centring tip No
Cutting material HSS
Bull nose centre No

Specifications

With edge breaker No
Spiral groove No
Unit of measurement mm
Max. drill diameter (mm) 61
Exchangeable centring tip No
Cutting material HSS
Bull nose centre No
Cutting direction Right
With cooling channel No
Basic material HSS
Coating TiAlN
Type right hand cutting

Article numbers

Article number U6300.040.061
EAN 8715494637855
UBB 500500206304
UNSPSC 20111603
Do not close this page. This message will disappear, when the page is fully loaded.