text.skipToContent text.skipToNavigation

3M Face Shield Polycarbonate Clear 320 x 155mm


3M™ Faceshield, V4H is our standard peak, 1.2 mm thick, optical class 1, scratch resistant, clear polycarbonate faceshield. It's designed to fit 3M™ Hard Hats and provides protection against UV, molten metal and against low energy impacts.Get protection from low energy impacts with 3M™ Faceshield, V4H. Our standard peak, 1.2 mm thick, optical class 1, c

Article number 9L941246
Material Polycarbonate (PC)
Condensation ring No
Loose glass No
With headband Yes
Folding No
Packed per 10
Full Box only

Specifications

Material Polycarbonate (PC)
Condensation ring No
Loose glass No
With headband Yes
Folding No
Arc fault tested No
With chin protection No
Model Peltor

Description

3M™ Faceshield, V4H is our standard peak, 1.2 mm thick, optical class 1, scratch resistant, clear polycarbonate faceshield. It's designed to fit 3M™ Hard Hats and provides protection against UV, molten metal and against low energy impacts.Get protection from low energy impacts with 3M™ Faceshield, V4H. Our standard peak, 1.2 mm thick, optical class 1, clear polycarbonate faceshield is designed to fit 3M™ Hard Hats. Meets the Grade F requirements for low energy impact protective shields.

Article numbers

Article number 9L941246
EAN 7318640029699
UBB 500694447060
UNSPSC 46180000
Manufacturer article nr  V4H
Do not close this page. This message will disappear, when the page is fully loaded.