Clamp lever liftable Glass-fibre reinforced plastic with threaded rod57071
Clamp lever liftable Glass-fibre reinforced plastic57070
Adjustable clamping lever GN 300 d1 M 12 mm GANTER4S458014
Adjustable clamping lever GN 300 d1 M 6 mm GANTER7Z439429
Adjustable clamping lever GN 300 d1 M 8 mm l1 63 mm l2 50 mm external thread GANTER8W672271
Adjustable clamping lever GN 300 d1 M 8 mm l1 63 mm l2 - mm internal thread GANTER5W394759
Adjustable clamping lever GN 300 d1 M 10 mm l1 78 mm l2 32 mm external thread GANTER7Z500577
Adjustable clamping lever GN 300 d1 M 10 mm l1 78 mm l2 63 mm external thread GANTER3S521464
Adjustable clamping lever GN 300 d1 M 12 mm l1 92 mm l2 40 mm external thread GANTER8V243876
Adjustable clamping lever GN 300 d1 M 12 mm l1 92 mm l2 - mm internal thread GANTER0B067972