text.skipToContent text.skipToNavigation

Brennenstuhl LED rechargeable torch HL 200 A 3.7 V 1000 mAh Li-ion 70/250 lm charging time ap


The battery-powered hand lamp from Brennenstuhl with a large-area, uniform and powerful illumination is perfect as a handy light source for various jobs in the home, in workshops, on the car or even when camping. The workshop light with on/off switch also convinces with the following features:4 super-bright SMD LEDs with up to 3h lighting duration.Addit

Article number 7A942570
Protection class III
Model Other
With switch Yes
Rechargeable Yes
Lamp type LED not exchangeable
Packed per 1

Specifications

Protection class III
Model Other
With switch Yes
Rechargeable Yes
Lamp type LED not exchangeable
Degree of protection (IP) IP20
With protective cover No
With light source Yes
Battery type Other
Suitable for number of lamps 5
Colour temperature (K) ['5700', '5700']
Colour of light White
Model HL 200 A

Description

The battery-powered hand lamp from Brennenstuhl with a large-area, uniform and powerful illumination is perfect as a handy light source for various jobs in the home, in workshops, on the car or even when camping. The workshop light with on/off switch also convinces with the following features:4 super-bright SMD LEDs with up to 3h lighting duration.Additional switching stage in the lamp headBendable mounting base up to +/-90 ° * With integrated magnetWith integrated magnet360° rotatable, retractable hookIntegrated Li-Ion battery 3.7 V / 1000 mAh with charge indicatorUSB charging cable includedLumen: 250 +70 lmMax. Light duration: 6 hColor temperature: 5700 KCharging time: 2 hImpact resistance: IK07

Article numbers

Article number 7A942570
EAN 4007123663149
UBB 500709092000
UNSPSC 39120000
Manufacturer article nr  1175430010
Do not close this page. This message will disappear, when the page is fully loaded.