text.skipToContent text.skipToNavigation

Klingspor Carbide burr HF 100 B Carbide 6X18X6


Properties: Cylindrical burr with end cut - Designation in accordance with DIN 8032: ZYAS Advantages: The end cut makes it suitable for blind holes and faces on inner contours

Article number 0R735965
Head form Cylinder with end cut
Total length (mm) 50
Shaft diameter (mm) 6
Working length (mm) 18
Toothing Special cut steel
Packed per 1

Specifications

Head form Cylinder with end cut
Total length (mm) 50
Shaft diameter (mm) 6
Working length (mm) 18
Toothing Special cut steel
Cutting material HM
With shaft Yes
Diameter cutter (mm) 6
Head form according to DIN 8032 ZYA-S
Model HF 100 B

Description

Properties: Cylindrical burr with end cut - Designation in accordance with DIN 8032: ZYAS Advantages: The end cut makes it suitable for blind holes and faces on inner contours

Article numbers

Article number 0R735965
EAN 4014855276233
UBB 500695739002
UNSPSC 31390000
Manufacturer article nr  334124
Do not close this page. This message will disappear, when the page is fully loaded.