text.skipToContent text.skipToNavigation

Tyrolit Rotary burr PREMIUM*** DIN 8374 16X25-6X70


The PREMIUM tungsten carbide burrs for the straight grinder are manufactured on state-of-the-art CNC grinding machines. This results in an efficient precision tool in various designs that provides all the prerequisites for optimum results. The aggressive cutter profile is particularly long-chipping and delivers the greatest removal when working in hard-

Article number 6N142966
Head form Ball nose cylinder
Total length (mm) 70
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 25
Packed per 1

Specifications

Head form Ball nose cylinder
Total length (mm) 70
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 25
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HM
With shaft Yes
Diameter cutter (mm) 16
Head form according to DIN 8032 WRC

Description

The PREMIUM tungsten carbide burrs for the straight grinder are manufactured on state-of-the-art CNC grinding machines. This results in an efficient precision tool in various designs that provides all the prerequisites for optimum results. The aggressive cutter profile is particularly long-chipping and delivers the greatest removal when working in hard-to-reach places. Due to a specially developed geometry of the cutting edges, this tool always succeeds in keeping the generation of heat low in order to protect the workpiece and the milling cutter. As a result, you achieve the best standing times and maximum lifetime on almost all materials.

Article numbers

Article number 6N142966
EAN 9003177688911
UBB 500572226503
UNSPSC 23251706
Manufacturer article nr  768891
Do not close this page. This message will disappear, when the page is fully loaded.