text.skipToContent text.skipToNavigation

Gedore Power wrench socket bit K 19 L 1/2 inch width across flats 17 mm length 80 mm


Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, manganese-phosphated, Steel, manganese-phosphated

Article number
Surface protection Other
Wrench width (mm) 17
Length (mm) 80
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 17
Length (mm) 80
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 15
For impact screwdriver Yes
VDE tested No

Description

Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, manganese-phosphated, Steel, manganese-phosphated

Article numbers

Article number G2316.170.001
EAN 4010886616383
UBB 240120474863
UNSPSC 27111704
Manufacturer article nr  6163890

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.