text.skipToContent text.skipToNavigation

Action Impact socket DO1038-1-013


DO1038-1-013 - Socket 3/8" x 13 Deep

Article number DO1038-1-013ACT
Surface protection Other
Wrench width (mm) 13
Length (mm) 65
Isolation protection 1000 V No
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 13
Length (mm) 65
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 25
For impact screwdriver Yes
VDE tested No

Description

DO1038-1-013 - Socket 3/8" x 13 Deep

Article numbers

Article number DO1038-1-013ACT
EAN 8717981158447
UBB 500618750557
UNSPSC 27111704
Manufacturer article nr  DO1038-1-013
Do not close this page. This message will disappear, when the page is fully loaded.