text.skipToContent text.skipToNavigation

Tyrolit Flap wheel 50 x 15-6 x 40 K120


The PREMIUM A-P01 C X spindle-mounted flap wheels made of corundum fabric are available in different dimensions and shaft sizes. Continuous wear of the coated abrasive, as well as the constant exposure of new abrasive grit is ensured, due to the radial arrangement of the flaps. As a result, a consistently improved grinding performance is achieved. The h

Article number 3Z013202
Width (mm) 15
Diameter (mm) 50
Holding shaft (mm) 6
Granulation 120
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Width (mm) 15
Diameter (mm) 50
Holding shaft (mm) 6
Granulation 120
Suitable for metal Yes
Particle type Corundum

Description

The PREMIUM A-P01 C X spindle-mounted flap wheels made of corundum fabric are available in different dimensions and shaft sizes. Continuous wear of the coated abrasive, as well as the constant exposure of new abrasive grit is ensured, due to the radial arrangement of the flaps. As a result, a consistently improved grinding performance is achieved. The high flexibility of the flaps ensures excellent adaptability to irregular profiles and, due to constant ventilation during the machining process, the working surface is only moderately heated. While the flap wheels with 3mm shaft are characterised by their exceptionally small dimensions, the 6mm version represents the most versatile abrasive tool from this product group. Its high durability predestines them for the most diverse applications and materials.

Article numbers

Article number 3Z013202
EAN 9003178169242
UBB 500572145174
UNSPSC 27110000
Manufacturer article nr  816924
Do not close this page. This message will disappear, when the page is fully loaded.