text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 450X3,6X25,4


for asphalt Inclined protective segments guard against segment loss Cost-effective performance and lifetime. High quality

Article number 0T176261
Application Cutting
Shape Other
Thickness (mm) 3.6
Disc diameter (mm) 450
Granulation 30
Packed per 1

Specifications

Application Cutting
Shape Other
Thickness (mm) 3.6
Disc diameter (mm) 450
Granulation 30
Suitable for asphalt Yes
Diamond wheel Yes
Bore diameter (mm) 25.4
Particle type Other
Suitable for dry use Yes

Description

for asphalt Inclined protective segments guard against segment loss Cost-effective performance and lifetime. High quality

Article numbers

Article number 0T176261
EAN 9003175294039
UBB 500572097318
UNSPSC 27110000
Manufacturer article nr  529403
Do not close this page. This message will disappear, when the page is fully loaded.