text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 300X2,6X25,4


Impressive performance and lifetime. Reliable quality Impressive performance and lifetime. Reliable quality

Article number 3H709447
Thickness (mm) 2.6
Disc diameter (mm) 300
Granulation 30
Suitable for brick Yes
Suitable for concrete Yes
Packed per 1

Specifications

Thickness (mm) 2.6
Disc diameter (mm) 300
Granulation 30
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter (mm) 25.4
Particle type Other

Description

Impressive performance and lifetime. Reliable quality Impressive performance and lifetime. Reliable quality

Article numbers

Article number 3H709447
EAN 9003174648550
UBB 500572091113
UNSPSC 27110000
Manufacturer article nr  464855
Do not close this page. This message will disappear, when the page is fully loaded.