text.skipToContent text.skipToNavigation

Klingspor Grinding disc 230X8X22,23


Advantages: With optimised recipe for use on steel - Also suitable for use on stainless steel - Large product range

Article number 4H006058
Diameter (mm) 230
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Diameter (mm) 230
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Model A 24 R Supra; Kronenflex

Description

Advantages: With optimised recipe for use on steel - Also suitable for use on stainless steel - Large product range

Article numbers

Article number 4H006058
EAN 4014855010783
UBB 500513287929
UNSPSC 27110000
Manufacturer article nr  13438
Do not close this page. This message will disappear, when the page is fully loaded.