text.skipToContent text.skipToNavigation

Grooved pin type E ASME ASME B18.8.2 Carbon steel Zinc plated 1/4X1.1/4

Specifications

Length 1.1/4 Inch
A (nom.) 0.25
Material Carbon steel
Surface treatment Zinc plated

Dimensions

F (max.) 0.322
A (max.) 0.25
A (min.) 0.248
B ≈ 0.262
E 0.026

Standards

ASME B18.8.2

Article numbers

Article number U39750.025.0125
EAN 8712423087217
UBB 500626515885
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.