text.skipToContent text.skipToNavigation

DIN 7981 C-H Stainless steel A2 ST4,2X19MM


Article number
Length
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Info
  • Tooling available on request.
Packed per 10
Full Box only

Specifications

Length 19 mm
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Info
  • Tooling available on request.

Dimensions

D (mm) 4.2
dk (max.) 8.2
k (max.) 2.9
L (mm) 19
No. cross recess 2
P 1.4

Standards

DIN 7981 CH

Article numbers

Article number 51593.042.019
EAN 8715492298676
UBB 950352550178
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.