text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stahlwille Water Pump Pliers 51mm Jaw Opening Roughened Handle Steel Chrome Plated 300mm


DIN ISO 8976 (No 207 c)box joint7 adjustment positions (175 mm 6 adjustment positions)anti-squeeze protectionChrome Vanadium

Article number G1051.600.300
Insulated Yes
Surface protection Other
Weight 520
Length 300
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Surface protection Other
Weight 520
Length 300
Isolation protection 1000 V No
Max. cheeks opening (mm) 45
Low spark model No
Grip design 1-component
With impact protection No
Number of settings 7
Handle cover Plastic-coated
VDE tested No
Brand STAHLWILLE

Description

DIN ISO 8976 (No 207 c)box joint7 adjustment positions (175 mm 6 adjustment positions)anti-squeeze protectionChrome Vanadium

Article numbers

Article number G1051.600.300
EAN 4018754170135
UBB 203102216827
UNSPSC 27112101
Manufacturer article nr  65516300
Do not close this page. This message will disappear, when the page is fully loaded.