text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Spring clamp VarioClippix XV clamping width max. 100 mm plastic radius 50 mm BES


Variable opening width up to 100 mm, yet can be operated with one hand. Lightweight, functional and easy to handle. Extremely sturdy. On carded hang pack. SB-packed

Article number K0486.000.005
Overhang length (mm) 50
Max. clamping range (mm) 100
Brand BESSEY
Packed per 12
Full Box only

Specifications

Overhang length (mm) 50
Max. clamping range (mm) 100
Brand BESSEY

Description

Variable opening width up to 100 mm, yet can be operated with one hand. Lightweight, functional and easy to handle. Extremely sturdy. On carded hang pack. SB-packed

Article numbers

Article number K0486.000.005
EAN 4008158028576
UBB 500504040162
UNSPSC 31162902
Manufacturer article nr  XV5-100
Do not close this page. This message will disappear, when the page is fully loaded.